38X55X8ADL
Description
38X55X08ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 385508ADL
BDI # 449295
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
38
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628790
42X72X7ADL
Description
42X72X07ADL NBR SHAFT SEAL ; RUBBER COVER STEEL
Part # 427207ADL
BDI # 449861
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630383
1.375X2.000X.313ADL
Description
1.375X2.000X.313ADL NBR SHAFT SEAL ; 1-3/8" SHAFT DIA 2" HOUSING BORE
Part # 1.3752.000.313ADL
BDI # 443996
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
630697
120X150X13A VITON
Description
120X150X13A FPM SHAFT SEAL ; RUBBER COVER STEEL
Part # 12015013AV
BDI # 444872
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
13
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
631849
35X62X7ADL
Description
35X62X07ADL NBR SHAFT SEAL ; 1.378MM SHAFT DIA 62MM HOUSING BORE
Part # 356207ADL
BDI # 449037
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Press Fit Mounting | For Low Pressure Application
Global Part Number GPN:
628019