20125 / 2X3.371X0.438 CRWHA1 R
Description
CRSEAL 20125 / 2X3.371X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 20125
BDI # 1243460
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183714
49966 / 5X6.25X0.5 CRWH1 R
Description
CRSEAL 49966 / 5X6.25X0.5 CRWH1 R SEAL
Part # 49966
BDI # 1414193
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186377
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
12336 / 1.25X1.687X0.25 CRW1 R
Description
CRSEAL 12336 / 1.25X1.687X0.25 CRW1 R ; SGL LIP SEAL
Part # 12336
BDI # 1414000
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181411
18580 / 1.875X2.623X0.313 CRW1 R
Description
CRSEAL 18580 / 1.875X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 18580
BDI # 1243258
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183362