49966 / 5X6.25X0.5 CRWH1 R
Description
CRSEAL 49966 / 5X6.25X0.5 CRWH1 R SEAL
Part # 49966
BDI # 1414193
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186377
54960 / 5.5X6.75X0.5 CRWA1 R
Description
CRSEAL 54960 / 5.5X6.75X0.5 CRWA1 R ; DBL LIP SEAL
Part # 54960
BDI # 1414197
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604610
400450 / 45 VA R
Description
CRSEAL 400450 / 45 VA R V-RING SEAL ; 1.693X0.354 VR1 R
Part # 400450
BDI # 1414303
6916 / 0.625X1.25X0.25 CRWA1 R
Description
CRSEAL 6916 / 0.625X1.25X0.25 CRWA1 R ; DBL LIP SEAL
Part # 6916
BDI # 1255904
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
606093
21063 / 2.125X2.75X0.375 CRW1 V
Description
CRSEAL 21063 / 2.125X2.75X0.375 CRW1 V ; SGL LIP SEAL
Part # 21063
BDI # 1245996
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183892