43073 / 4.313X5.501X0.438 CRWHA1 R
Description
CRSEAL 43073/ 4.313X5.501X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 43073
BDI # 1252412
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.313
Shaft Diameter - Millimeter:
109.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186111
31179 / 3.125X4.125X0.375 CRWA1 V
Description
CRSEAL 31179 / 3.125X4.125X0.375 CRWA1 V ; DBL LIP SEAL
Part # 31179
BDI # 1250018
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185173
75X95X10 CRW1 V
Description
CRSEAL 75X95X10 CRW1 V SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 V
BDI # 1243958
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184985
M 15745 H1L5
Description
M 15745 H1L5 ROTARY LIP SEAL ; NON-RETURNABLE NBR LUP 190 235 16
Part # M 15745 H1L5
BDI # 18219860
Features
Housing Bore - Millimeter:
235
Nominal Width - Millimeter:
16
Housing Bore - Inch:
9.252
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
7.48
Shaft Diameter - Millimeter:
190
Inch - Metric:
Metric