LOR 144
Description
LOR 144 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/4" SHAFT DIA AL
Part # LOR 144
BDI # 1260980
6229 / 0.625X1.124X0.375 CRWA5 R
Description
CRSEAL 6229 / 0.625X1.124X0.375 CRWA5 R ; DBL LIP SEAL
Part # 6229
BDI # 1242121
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187050
LOR 102
Description
LOR 102 POSITRAC LABYRINTH SEAL ; 3 RING 3-5/16" TO 3-1/2" SHAFT DIA
Part # LOR 102
BDI # 1260957