400061 / 6 VS R
Description
CRSEAL 400061 / 6 VS R V-RING SEAL ; NON-RETURNABLE 0.216X0.204 VR2 R
Part # 400061
BDI # 1244906
85X105X12 HMSA10 V
Description
CRSEAL 85X105X12 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 85X105X12 HMSA10 V
BDI # 1257578
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609042
11908 / 1.19X2.125X0.313 CRWHA1 R
Description
CRSEAL 11908 / 1.19X2.125X0.313 CRWHA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 11908
BDI # 1240026
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.19
Shaft Diameter - Millimeter:
30.226
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603378
G15X23X3-C
Description
G15X23X3-C RADIAL ROTARY SHAFT SEAL ; NON-RETURNABLE 15MM ID X 23MM OD
Part # G15X23X3-C
BDI # 1172944
Features
Housing Bore - Millimeter:
23
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric