12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
19969 / 2X2.997X0.375 CRWH1 R
Description
CRSEAL 19969 / 2X2.997X0.375 CRWH1 R ; SGL LIP SEAL
Part # 19969
BDI # 1243438
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183649
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
12337 / 1.25X1.687X0.25 CRWA1 V
Description
CRSEAL 12337 / 1.25X1.687X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12337
BDI # 1240727
Features
Housing Bore - Millimeter:
42.824
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181412