35X50X7 HMS5 RG
Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 50MM HOUSING BORE
Part # 35X50X7 HMS5 RG
BDI # 1414854
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607606
10776 / 1.063X2.125X0.615 KIT R
Description
CRSEAL 10776 / 1.063X2.125X0.615 KIT R ; SEAL KIT
Part # 10776
BDI # 1239012
7572 / 0.75X1.499X.25 CRW1 R
Description
CRSEAL 7572 / 0.75X1.499X.25 CRW1 R ; SGL LIP SEAL
Part # 7572
BDI # 1242195
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187249
14994 / 1.5X2.374X0.313 CRWA1 V
Description
CRSEAL 14994 / 1.5X2.374X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14994
BDI # 1242577
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182336
22354 / 2.25X3X0.375 CRWA1 R
Description
CRSEAL 22354 / 2.25X3X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22354
BDI # 1243599
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604589