6383 / 0.625X1.375X0.25 CRWA1 V
Description
CRSEAL 6383 / 0.625X1.375X0.25 CRWA1 V ; DBL LIP SEAL
Part # 6383
BDI # 1262044
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603439
118 N70 BAG25
Description
118 N70 BAG25 BLACK O-RING ; NON RETURNABLE 7/8X1-1/16X3/32 N70 25/PK
Part # 75061836
BDI # 21484276
010 N70 BAG25
Description
010 N70 BAG25 O-RING ; NON RETURNABLE1/4X3/8X1/16 N70 BLK 25/PK
Part # 75061665
BDI # 21483901
012 N70 BAG25
Description
012 N70 BAG25 O-RING ; NON RETURNABLE3/8X1/2X1/16 N70 BLK 25/PK
Part # 75061671
BDI # 21483990
114 N70 BAG25
Description
114 N70 BAG25 BLACK O-RING ; NON RETURNABLE 5/8X13/16X3/32NBR70 25/PK
Part # 75061824
BDI # 21484189