99369 / 95X21.01 SSLEEVE
Description
CRSEAL 99369 / 95X21.01 SSLEEVE ; SPEEDI SLEEVE
Part # 99369
BDI # 1414273
LOR 142
Description
LOR 142 POSITRAC LABYRINTH SEAL ; 3 RING 160MM SHAFT DIA NBR
Part # LOR 142
BDI # 1260979
LOR 156
Description
LOR 156 POSITRAC LABYRINTH SEAL ; 3 RING 6-1/16" SHAFT DIA AL
Part # LOR 156
BDI # 1260986
14887 / 1.5X2.125X0.313 CRWA1 V
Description
CRSEAL 14887 / 1.5X2.125X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14887
BDI # 1242532
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182311
41185 / 4.125X5.251X0.438 CRWH1 R
Description
CRSEAL 41185 / 4.125X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 41185
BDI # 1244322
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.125
Shaft Diameter - Millimeter:
104.775
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186007