Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185206
44960 / 4.5X5.501X0.375 CRWA1 R
Description
CRSEAL 44960 / 4.5X5.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 44960
BDI # 1244392
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604763
13797 / 1.375X2.437X0.25 CRW1 R
Description
CRSEAL 13797 / 1.375X2.437X0.25 CRW1 R ; SGL LIP SEAL
Part # 13797
BDI # 1242696
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181928
22441 / 2.25X3.251X0.375 CRWA1 R
Description
CRSEAL 22441 / 2.25X3.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22441
BDI # 1243616
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604051
90X110X12 HMS5 RG
Description
CRSEAL 90X110X12 HMS5 RG SINGLE LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 HMS5 RG
BDI # 1414897
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609101