35X47X7 HMSA10 RG
Description
CRSEAL 35X47X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMSA10 RG
BDI # 1256783
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607586
400550 / 55 VA R
Description
CRSEAL 400550 / 55 VA R V-RING SEAL ; 2.086X0.354 VR1 R
Part # 400550
BDI # 1244971
10114 / 1X1.983X0.313 CRWA1 R
Description
CRSEAL 10114 / 1X1.983X0.313 CRWA1 R ; DBL LIP SEAL
Part # 10114
BDI # 1242376
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180593
18558 / 1.875X2.502X0.25 HM21 R
Description
CRSEAL 18558 / 1.875X2.502X0.25 HM21 R ; SGL LIP SEAL
Part # 18558
BDI # 1245078
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604115
14939 / 1.5X2.25X0.313 CRWA1 R
Description
CRSEAL 14939 / 1.5X2.25X0.313 CRWA1 R ; DOUBLE LIP SEAL
Part # 14939
BDI # 1414034
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182322