40X52X7 CRW1 R
Description
CRSEAL 40X52X7 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE
Part # 40X52X7 CRW1 R
BDI # 1242952
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182609
29316 / 2.938X4.003X0.438 CRWH1 R
Description
CRSEAL 29316 / 2.938X4.003X0.438 CRWH1 R ; SGL LIP SEAL
Part # 29316
BDI # 1243950
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604014
400504 / 50 VA V
Description
CRSEAL 400504 / 50 VA V V-RING SEAL ; 1.89X0.354 VR1 V
Part # 400504
BDI # 1414305
50X65X8 CRW1 V
Description
CRSEAL 50X65X8 CRW1 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 CRW1 V
BDI # 1243377
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183556
3680 / 0.375X0.75X0.25 CRWA1 R
Description
CRSEAL 3680 / 0.375X0.75X0.25 CRWA1 R ; DBL LIP SEAL
Part # 3680
BDI # 1242009
Features
Housing Bore - Millimeter:
19.05
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185691