9983 / 1X1.752X0.25 CRWA1 V
Description
CRSEAL 9983 / 1X1.752X0.25 CRWA1 V SEAL
Part # 9983
BDI # 1298149
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603850
23030 / 2.313X2.997X0.375 CRW1 R
Description
CRSEAL 23030 / 2.313X2.997X0.375 CRW1 R ; SGL LIP SEAL
Part # 23030
BDI # 1247175
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184281
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
606730
6105 / 0.625X0.812X0.094 HM3 R
Description
CRSEAL 6105 / 0.625X0.812X0.094 HM3 R ; SGL LIP SEAL
Part # 6105
BDI # 1255643
Features
Housing Bore - Millimeter:
20.65
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
604819
65X85X10 HMSA10 RG
Description
CRSEAL 65X85X10 HMSA10 RG DBL LIP SEAL ; 2.559MM SHAFT DIA 85MM HOUSING BORE
Part # 65X85X10 HMSA10 RG
BDI # 1414893
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608769