30X50X10 HMSA10 RG
Description
CRSEAL 30X50X10 HMSA10 RG DBL LIP SEAL
Part # SIM 30X50X10 HMSA10
BDI # 1414922
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607311
30X47X7 HMSA10 RG
Description
CRSEAL 30X47X7 HMSA10 RG DBL LIP SEAL
Part # CR 30X47X7 HMSA10 RG
BDI # 1414841
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607296
25X40X7 HMSA10 RG
Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 HMSA10 RG
BDI # 1256737
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606968
400700 / 70 VA R
Description
CRSEAL 400700 / 70 VA R V-RING SEAL ; 2.677X0.433 VR1 R
Part # 70 VA R
BDI # 1414311
14942 / 1.5X2.25X0.313 CRWA1 V
Description
CRSEAL 14942 / 1.5X2.25X0.313 CRWA1 V ; DBL LIP SEAL
Part # 14942
BDI # 1242858
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182324