80X100X10 CRW1 R
Description
CRSEAL 80X100X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 100MM HOUSING BORE
Part # 80X100X10 CRW1 R
BDI # 1414154
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185202
27272 / 2.75X3.5X0.375 CRWA1 V
Description
CRSEAL 27272 / 2.75X3.5X0.375 CRWA1 V ; DBL LIP SEAL
Part # 27272
BDI # 1243857
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184744
33645 / 3.375X4.125X0.375 CRW1 R
Description
CRSEAL 33645 / 3.375X4.125X0.375 CRW1 R ; SGL LIP SEAL
Part # 33645
BDI # 1244089
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185423
100X130X12 CRW1 R
Description
CRSEAL 100X130X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 CRW1 R
BDI # 1244272
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185899
75X95X10TC-BX
Description
75X95X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75023026
BDI # 884634
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Global Part Number GPN:
207361