65X90X10 HMS5 RG
Description
CRSEAL 65X90X10 HMS5 RG SINGLE LIP SEAL
Part # 65X90X10 HMS5 RG
BDI # 1414894
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608784
40X55X8 CRW1 R
Description
CRSEAL 40X55X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 55MM HOUSING BORE
Part # 40X55X8 CRW1 R
BDI # 1242954
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182614
17234 / 1.75X2.25X0.313 CRW1 V
Description
CRSEAL 17234 / 1.75X2.25X0.313 CRW1 V ; SGL LIP SEAL
Part # 17234
BDI # 1243112
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183000
19760 / 2X2.623X0.313 CRW1 R
Description
CRSEAL 19760 / 2X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 19760
BDI # 1414090
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603491
17386 / 1.75X2.502X0.313 CRW1 R
Description
CRSEAL 17386 / 1.75X2.502X0.313 CRW1 R ; SGL LIP SEAL
Part # 17386
BDI # 1414060
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183041