15699 / 1.563X2.623X0.313 CRW1 R
Description
CRSEAL 15699 / 1.563X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15699
BDI # 1414052
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182565
11138 / 1.125X1.752X0.25 CRW1 R
Description
CRSEAL 11138 / 1.125X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11138
BDI # 1413991
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180976
80X105X10 CRW1 R
Description
CRSEAL 80X105X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 R
BDI # 1414155
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185204
16077 / 1.625X2.374X0.313 CRW1 V
Description
CRSEAL 16077 / 1.625X2.374X0.313 CRW1 V ; SGL LIP SEAL
Part # 16077
BDI # 1414049
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182734
22382 / 2.25X3.061X0.375 CRW1 R
Description
CRSEAL 22382 / 2.25X3.061X0.375 CRW1 R ; SGL LIP SEAL
Part # 22382
BDI # 1243605
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184154