18546 / 1.875X2.562X0.313 CRWA1 V
Description
CRSEAL 18546 / 1.875X2.562X0.313 CRWA1 V ; DBL LIP SEAL
Part # 18546
BDI # 1245074
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183356
12384 / 1.25X1.874X0.25 CRW1 R
Description
CRSEAL 12384 / 1.25X1.874X0.25 CRW1 R ; SGL LIP SEAL
Part # 12384
BDI # 1242549
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181430
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
80X105X10 CRW1 R
Description
CRSEAL 80X105X10 CRW1 R SGL LIP SEAL ; 3.15MM SHAFT DIA 105MM HOUSING BORE
Part # 80X105X10 CRW1 R
BDI # 1414155
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185204
401600 / 160 VA R
Description
CRSEAL 401600 / 160 VA R V-RING SEAL ; 6.102X0.571 VR1 R
Part # 401600
BDI # 1245023