LOR 102
Description
LOR 102 POSITRAC LABYRINTH SEAL ; 3 RING 3-5/16" TO 3-1/2" SHAFT DIA
Part # LOR 102
BDI # 1260957
LOR 109
Description
LOR 109 POSITRAC LABYRINTH SEAL ; 3 RING 3-13/16" TO 4" SHAFT DIA NBR
Part # LOR 109
BDI # 1260959
TSN 524 L
Description
TSN 524 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 524 L
BDI # 1418015
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
LOR 155
Description
LOR 155 POSITRAC LABYRINTH SEAL ; 3 RING 6-13/16" TO 7" SHAFT DIA AL
Part # LOR 155
BDI # 1260985
547587 / 1.75X2.437X0.315 CRWA1 H
Description
CRSEAL 547587 / 1.75X2.437X0.315 CRWA1 H ; DBL LIP SEAL
Part # 547587
BDI # 1253990
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605027