LOR 102
Description
LOR 102 POSITRAC LABYRINTH SEAL ; 3 RING 3-5/16" TO 3-1/2" SHAFT DIA
Part # LOR 102
BDI # 1260957
LOR 109
Description
LOR 109 POSITRAC LABYRINTH SEAL ; 3 RING 3-13/16" TO 4" SHAFT DIA NBR
Part # LOR 109
BDI # 1260959
400500 / 50 VA R
Description
CRSEAL 400500 / 50 VA R V-RING SEAL ; 1.89X0.354 VR1 R
Part # 400500
BDI # 1244968
TSN 524 L
Description
TSN 524 L LIP SEAL ; 4 LIP THERMOPLASTIC ELASTOMER
Part # TSN 524 L
BDI # 1418015
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric