400401 / 40 VS R
Description
CRSEAL 400401 / 40 VS R V-RING SEAL ; 1.496X0.512 VR2 R
Part # 400401
BDI # 1244963
50X70X10 HMS5 RG
Description
CRSEAL 50X70X10 HMS5 RG SINGLE LIP SEAL ; 1.969MM SHAFT DIA 70MM HOUSING BORE
Part # 50X70X10 HMS5 RG
BDI # 1257046
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608360
31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171
534958 / 1.563X2.047X0.276 CRWA1 V
Description
CRSEAL 534958/ 1.563X2.047X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534958
BDI # 1253888
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605180
100X130X12 CRW1 R
Description
CRSEAL 100X130X12 CRW1 R SGL LIP SEAL ; 3.937MM SHAFT DIA 130MM HOUSING BORE
Part # 100X130X12 CRW1 R
BDI # 1244272
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185899