18X32X7 HMSA10 RG
Description
CRSEAL 18X32X7 HMSA10 RG DBL LIP SEAL
Part # 18X32X7 HMSA10 RG
BDI # 1257704
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.709
Shaft Diameter - Millimeter:
18
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606579
CLEAR 85 3/16IN X 13-1/4IN
Description
CLEAR 85 3/16IN X 13-1/4IN O-RING ; EAGLE OPEN END
Part # CLEAR 85 3/16IN X 13-1/4IN
BDI # 21490335
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
200090
17X30X7 CRW1 R
Description
CRSEAL 17X30X7 CRW1 R SGL LIP SEAL ; 0.669MM SHAFT DIA 30MM HOUSING BORE
Part # 17X30X7 CRW1 R
BDI # 1241877
Features
Housing Bore - Millimeter:
30
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.181
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.669
Shaft Diameter - Millimeter:
17
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187128