39922 / 4X4.999X0.375 CRW1 R
Description
CRSEAL 39922 / 4X4.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 39922
BDI # 1244292
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185929
17448 / 1.75X2.623X0.313 CRWA1 V
Description
CRSEAL 17448 / 1.75X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 17448
BDI # 1244175
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183050
10733 / 1.063X1.983X0.25 CRW1 R
Description
CRSEAL 10733 / 1.063X1.983X0.25 CRW1 R ; SGL LIP SEAL
Part # 10733
BDI # 1238927
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180809
50X65X8 HMS5 V
Description
CRSEAL 50X65X8 HMS5 V SGL LIP SEAL ; 1.969MM SHAFT DIA 65MM HOUSING BORE
Part # 50X65X8 HMS5 V
BDI # 1256861
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608346
10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588