17144 / 1.719X2.561X0.315 CRWA1 R
Description
CRSEAL 17144 / 1.719X2.561X0.315 CRWA1 R ; DBL LIP SEAL
Part # 17144
BDI # 1244046
Features
Housing Bore - Millimeter:
65.049
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.719
Shaft Diameter - Millimeter:
43.663
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604291
45X62X7 HMSA10 RG
Description
CRSEAL 45X62X7 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Part # 45X62X7 HMSA10 RG
BDI # 1257914
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608157
38649 / 3.875X4.751X0.375 CRWA1 V
Description
CRSEAL 38649 / 3.875X4.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 38649
BDI # 1244245
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185840
34848 / 3.5X4.125X0.25 HM14 R
Description
CRSEAL 34848 / 3.5X4.125X0.25 HM14 R ; SGL LIP SEAL
Part # 34848
BDI # 1251224
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185514
30X52X7 HMSA10 RG
Description
CRSEAL 30X52X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 52MM HOUSING BORE
Part # 30X52X7 HMSA10 RG
BDI # 1414845
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607325