50X80X10 HMSA10 RG
Description
CRSEAL 50X80X10 HMSA10 RG DBL LIP SEAL ; 1.969MM SHAFT DIA 80MM HOUSING BORE
Part # 50X80X10 HMSA10 RG
BDI # 1414883
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608378
12577 / 1.25X2.25X0.25 CRW1 R
Description
CRSEAL 12577 / 1.25X2.25X0.25 CRW1 R ; SGL LIP SEAL
Part # 12577
BDI # 1242574
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181503
8700 / 0.875X1.499X0.25 CRW1 R
Description
CRSEAL 8700 / 0.875X1.499X0.25 CRW1 R ; SGL LIP SEAL
Part # 8700
BDI # 1242266
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187415
30X62X7 CRW1 R
Description
CRSEAL 30X62X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 62MM HOUSING BORE
Part # 30X62X7 CRW1 R
BDI # 1242496
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181180
30X42X7 HMSA10 RG
Description
CRSEAL 30X42X7 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 42MM HOUSING BORE
Part # 30X42X7 HMSA10 RG
BDI # 1414840
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607259