85X110X10 CRW1 R
Description
CRSEAL 85X110X10 CRW1 R SGL LIP SEAL ; 3.346MM SHAFT DIA 110MM HOUSING BORE
Part # 85X110X10 CRW1 R
BDI # 1414159
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185386
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
90X110X12 HMSA10 RG
Description
CRSEAL 90X110X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 HMSA10 RG
BDI # 1256913
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609099
70X90X10 HMSA10 RG
Description
CRSEAL 70X90X10 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 70X90X10 HMSA10 RG
BDI # 1414896
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608848
260X300X16 HDS2 R
Description
CRSEAL 260X300X16 HDS2 R SGL LIP SEAL ; NITRILE
Part # 260X300X16 HDS2 R
BDI # 1248928
Features
Housing Bore - Millimeter:
300
Nominal Width - Millimeter:
16
Housing Bore - Inch:
11.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
10.236
Shaft Diameter - Millimeter:
260
Inch - Metric:
Metric
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
180651