401300 / 130 VA R
Description
CRSEAL 401300 / 130 VA R V-RING SEAL ; 4.921X0.504 VR1 R
Part # 401300
BDI # 1414316
7572 / 0.75X1.499X.25 CRW1 R
Description
CRSEAL 7572 / 0.75X1.499X.25 CRW1 R ; SGL LIP SEAL
Part # 7572
BDI # 1242195
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187249
13738 / 1.375X2.374X0.313 CRW1 R
Description
CRSEAL 13738 / 1.375X2.374X0.313 CRW1 R ; SGL LIP SEAL
Part # 13738
BDI # 1414020
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181884
40X52X7 HMS5 RG
Description
CRSEAL 40X52X7 HMS5 RG SINGLE LIP SEAL
Part # 40X52X7 HMS5 RG
BDI # 1256810
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607882
24904 / 2.5X3.251X0.25 HM21 R
Description
CRSEAL 24904 / 2.5X3.251X0.25 HM21 R ; SGL LIP SEAL
Part # 24904
BDI # 1248652
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603467