29952 / 3X4.003X0.438 CRWHA1 R
Description
CRSEAL 29952 / 3X4.003X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29952
BDI # 1243983
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185027
33711 / 3.375X4.376X0.438 CRWH1 R
Description
CRSEAL 33711 / 3.375X4.376X0.438 CRWH1 R ; SGL LIP SEAL
Part # 33711
BDI # 1244096
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185429
17617 / 1.75X2.718X0.359 HM18 R
Description
CRSEAL 17617 / 1.75X2.718X0.359 HM18 R ; SGL LIP SEAL
Part # 17617
BDI # 1244290
Features
Housing Bore - Millimeter:
69.037
Nominal Width - Millimeter:
9.119
Housing Bore - Inch:
2.718
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603477
27269 / 2.75X3.5X0.375 CRWA1 R
Description
CRSEAL 27269 / 2.75X3.5X0.375 CRWA1 R ; DBL LIP SEAL
Part # 27269
BDI # 1243855
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603995
67533 / 6.75X8.25X0.5 CRWH1 R
Description
CRSEAL 67533 / 6.75X8.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 67533
BDI # 1244637
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.75
Shaft Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187155