9982 / 1X1.752X0.25 CRW1 V

COMPARE

9982 / 1X1.752X0.25 CRW1 V

Description
CRSEAL 9982 / 1X1.752X0.25 CRW1 V SEAL

SKF

Part # 9982

BDI # 1413982

Features

Housing Bore - Millimeter: 44.501
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.752
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1
Shaft Diameter - Millimeter: 25.4
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187607

Price Inventory : Available to order
$ 18.49 / each QTY
710212 / 0.625X0.875X0.125 BV R

COMPARE

710212 / 0.625X0.875X0.125 BV R

Description
CRSEAL 710212 / 0.625X0.875X0.125 BV R ; POR NON-RETURNABLE BLOCK VEE SEAL

SKF

Part # 710212

BDI # 1264649

Price Inventory : Available to order
$ 10.92 / each QTY