40X60X8 CRW1 V
Description
CRSEAL 40X60X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 1.575MM SHAFT DIA 60MM
Part # 40X60X8 CRW1 V
BDI # 1242960
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182623
65X90X10 HMS5 RG
Description
CRSEAL 65X90X10 HMS5 RG SINGLE LIP SEAL
Part # 65X90X10 HMS5 RG
BDI # 1414894
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608784