22582 / 2.25X3.5X0.438 CRWHA1 R
Description
CRSEAL 22582 / 2.25X3.5X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 22582
BDI # 1243631
Features
Housing Bore - Millimeter:
88.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184216
70052 / 7X8.5X0.625 CRWH1 R
Description
CRSEAL 70052 / 7X8.5X0.625 CRWH1 R SEAL
Part # 70052
BDI # 1244648
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604416
120X140X12 CRWA1 R
Description
CRSEAL 120X140X12 CRWA1 R DBL LIP SEAL ; 4.724MM SHAFT DIA 140MM HOUSING BORE
Part # 120X140X12 CRWA1 R
BDI # 1240392
Features
Housing Bore - Millimeter:
140
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.512
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186271
4251 / 0.438X0.875X0.25 CRW1 R
Description
CRSEAL 4251 / 0.438X0.875X0.25 CRW1 R ; SGL LIP SEAL
Part # 4251
BDI # 1242027
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
186086