44269 / 4.375X5.373X0.57 X1 V
Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL
Part # 44269
BDI # 1252549
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603615
400600 / 60 VA R
Description
CRSEAL 400600 / 60 VA R V-RING SEAL ; 2.283X0.354 VR1 R
Part # 400600
BDI # 1414307
22441 / 2.25X3.251X0.375 CRWA1 R
Description
CRSEAL 22441 / 2.25X3.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 22441
BDI # 1243616
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604051
54960 / 5.5X6.75X0.5 CRWA1 R
Description
CRSEAL 54960 / 5.5X6.75X0.5 CRWA1 R ; DBL LIP SEAL
Part # 54960
BDI # 1414197
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604610
401400 / 140 VA R
Description
CRSEAL 401400 / 140 VA R V-RING SEAL ; 5.315X0.504 VR1 R
Part # 401400
BDI # 1414317