14855 / 1.5X2X0.313 CRW1 R
Description
CRSEAL 14855 / 1.5X2X0.313 CRW1 R SEAL
Part # 14855
BDI # 1242840
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182289
40X52X7 CRW1 R
Description
CRSEAL 40X52X7 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE
Part # 40X52X7 CRW1 R
BDI # 1242952
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182609
4990 / 0.5X0.999X0.25 HM14 R
Description
CRSEAL 4990 / 0.5X0.999X0.25 HM14 R ; SGL LIP SEAL
Part # 4990
BDI # 1242060
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603293
6143 / 0.625X0.999X0.25 CRW1 R
Description
CRSEAL 6143 / 0.625X0.999X0.25 CRW1 R ; SGL LIP SEAL
Part # 6143
BDI # 1242112
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187038
7567 / 0.75X1.499X0.25 CRW1 V
Description
CRSEAL 7567 / 0.75X1.499X0.25 CRW1 V ; SGL LIP SEAL
Part # 7567
BDI # 1242193
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603790