12X18X3 HMS4 R
Description
CRSEAL 12X18X3 HMS4 R SINGLE LIP SEAL ; 0.472MM SHAFT DIA 18MM HOUSING BORE
Part # 12X18X3 HMS4 R
BDI # 1241130
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606244
4909 / 0.5X0.688X0.17 HMS1 R
Description
CRSEAL 4909 / 0.5X0.688X0.17 HMS1 R ; SGL LIP SEAL
Part # 4909
BDI # 1253160
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
4.318
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.17
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Global Part Number GPN:
186339
4911 / 0.5X0.688X0.094 HM3 R
Description
CRSEAL 4911 / 0.5X0.688X0.094 HM3 R ; SGL LIP SEAL
Part # 4911
BDI # 1253170
Features
Housing Bore - Millimeter:
17.475
Nominal Width - Millimeter:
2.388
Housing Bore - Inch:
0.688
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Robust Seal
Global Part Number GPN:
186340
4931 / 0.5X0.875X0.25 CRW1 R
Description
CRSEAL 4931 / 0.5X0.875X0.25 CRW1 R ; SGL LIP SEAL
Part # 4931
BDI # 1242049
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.5
Shaft Diameter - Millimeter:
12.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186350
6125 / 0.625X0.933X0.188 HM14 R
Description
CRSEAL 6125 / 0.625X0.933X0.188 HM14 R ; SGL LIP SEAL
Part # 6125
BDI # 1242108
Features
Housing Bore - Millimeter:
23.698
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.933
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603981