12437 / 1.25X1.983X0.25 HM21 R
Description
CRSEAL 12437 / 1.25X1.983X0.25 HM21 R ; SGL LIP SEAL
Part # 12437
BDI # 1240762
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604273
12411 / 1.25X1.979X0.406 HM18 R
Description
CRSEAL 12411 / 1.25X1.979X0.406 HM18 R ; SGL LIP SEAL
Part # 12411
BDI # 1240758
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
603880
14808 / 1.5X1.874X0.188 HM14 V
Description
CRSEAL 14808 / 1.5X1.874X0.188 HM14 V ; SGL LIP SEAL
Part # 14808
BDI # 1242499
Features
Housing Bore - Millimeter:
47.625
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
1.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182281
45X55X4 HMSA7 R
Description
CRSEAL 45X55X4 HMSA7 R DBL LIP SEAL ; 1.772MM SHAFT DIA 55MM HOUSING BORE
Part # 45X55X4 HMSA7 R
BDI # 1252827
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608130
35X52X7 HMSA10 RG
Description
CRSEAL 35X52X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X7 HMSA10 RG
BDI # 1256792
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607617