25003-1962
Description
25003-1962 OIL SEAL ; LARGE BORE 280MM ID X 318MM OD X 18MM W
Part # 25003-1962
BDI # 22848808
Features
Housing Bore - Millimeter:
318.008
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
12.52
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
21096-4524
Description
21096-4524 OIL SEAL ; 273MM ID X 318MM OD X 16MM W LARGE BORE
Part # 21096-4524
BDI # 22836218
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
21852-4017
Description
21852-4017 OIL SEAL ; 267MM ID X 318MM OD X 21MM W LARGE BORE
Part # 21852-4017
BDI # 22828339
Features
Housing Bore - Millimeter:
317.5
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch
25003-6416
Description
25003-6416 OIL SEAL ; LARGE BORE 276MM ID X 327MM OD X 21MM W
Part # 25003-6416
BDI # 22821762
Features
Housing Bore - Millimeter:
327.025
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.875
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.875
Shaft Diameter - Millimeter:
276.225
Inch - Metric:
Inch
25003-7874
Description
25003-7874 OIL SEAL ; LARGE BORE 298MM ID X 320MM OD X 10MM W
Part # 25003-7874
BDI # 22806265
Features
Housing Bore - Millimeter:
320.192
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
12.606
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
11.732
Shaft Diameter - Millimeter:
297.993
Inch - Metric:
Inch