25003-0420
Description
25003-0420 OIL SEAL ; LARGE BORE 286MM ID X 337MM OD X 16MM W
Part # 25003-0420
BDI # 22808271
Features
Housing Bore - Millimeter:
336.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
13.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
11.25
Shaft Diameter - Millimeter:
285.75
Inch - Metric:
Inch
25003-4612
Description
25003-4612 OIL SEAL ; LARGE BORE 305MM ID X 343MM OD X 17MM W
Part # 25003-4612
BDI # 22849343
Features
Housing Bore - Millimeter:
342.9
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
13.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch
25003-7570
Description
25003-7570 OIL SEAL ; LARGE BORE 308MM ID X 346MM OD X 19MM W
Part # 25003-7570
BDI # 22840048
Features
Housing Bore - Millimeter:
346.075
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.625
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
12.125
Shaft Diameter - Millimeter:
307.975
Inch - Metric:
Inch
25003-5851
Description
25003-5851 OIL SEAL ; LARGE BORE 291MM ID X 342MM OD X 19MM W
Part # 25003-5851
BDI # 22848410
Features
Housing Bore - Millimeter:
342.163
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.471
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.471
Shaft Diameter - Millimeter:
291.363
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
338.125
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
13.312
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
12
Shaft Diameter - Millimeter:
304.8
Inch - Metric:
Inch