20596 / 2.063X3X0.375 CRWA1 V
Description
CRSEAL 20596 / 2.063X3X0.375 CRWA1 V ; DBL LIP SEAL
Part # 20596
BDI # 18204784
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.063
Shaft Diameter - Millimeter:
52.4
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
23046 / 2.313X3.061X0.313 CRW1 R
Description
CRSEAL 23046 / 2.313X3.061X0.313 CRW1 R ; SGL LIP SEAL
Part # 23046
BDI # 1247220
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.313
Shaft Diameter - Millimeter:
58.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184284
19876 / 2X2.874X0.703 C8 RR
Description
CRSEAL 19876 / 2X2.874X0.703 C8 RR SEAL
Part # 19876
BDI # 1245470
Features
Housing Bore - Millimeter:
73
Nominal Width - Millimeter:
17.856
Housing Bore - Inch:
2.874
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183630
19940 / 2X2.965X0.313 HM14 R
Description
CRSEAL 19940 / 2X2.965X0.313 HM14 R ; SGL LIP SEAL
Part # 19940
BDI # 1245490
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183644
19304 / 1.938X2.875X0.313 CRWH1 V
Description
CRSEAL 19304 / 1.938X2.875X0.313 CRWH1 V ; SGL LIP SEAL
Part # 19304
BDI # 1245334
Features
Housing Bore - Millimeter:
73.025
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.875
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183514