28758 / 2.875X3.875X0.781 SCOT1 R
Description
CRSEAL 28758 / 2.875X3.875X0.781 SCOT1 R ; LIP SEAL
Part # 28758
BDI # 1249352
Features
Housing Bore - Millimeter:
98.425
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
3.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
31139 / 3.125X4.003X0.375 CRWA1 R
Description
CRSEAL 31139 / 3.125X4.003X0.375 CRWA1 R ; DBL LIP SEAL
Part # 31139
BDI # 1244004
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604701
31152 / 3.125X4.003X0.375 CRWHA1 V
Description
CRSEAL 31152/ 3.125X4.003X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 31152
BDI # 1244007
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185169
32344 / 3.25X4.003X0.375 CRW1 R
Description
CRSEAL 32344 / 3.25X4.003X0.375 CRW1 R ; SGL LIP SEAL
Part # 32344
BDI # 1244053
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.25
Shaft Diameter - Millimeter:
82.55
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185268
31135 / 3.125X3.811X0.355 CRW1 R
Description
CRSEAL 31135 / 3.125X3.811X0.355 CRW1 R ; SGL LIP SEAL
Part # 31135
BDI # 1250013
Features
Housing Bore - Millimeter:
96.799
Nominal Width - Millimeter:
9.017
Housing Bore - Inch:
3.811
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185164