100495
Description
100495 OIL SEAL ; 3.003" SHAFT DIA 3.761" OD 0.420" WD
Part # 100495
BDI # 1309922
Features
Housing Bore - Millimeter:
95.529
Nominal Width - Millimeter:
10.668
Housing Bore - Inch:
3.761
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.42
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
370199A
Description
370199A OIL SEAL ; 2.3594" SHAFT 3.9520" OD 0.5750" WD
Part # 370199A
BDI # 1338394
Features
Housing Bore - Millimeter:
100.025
Nominal Width - Millimeter:
14.605
Housing Bore - Inch:
3.938
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.575
Shaft Diameter - Inch:
2.359
Shaft Diameter - Millimeter:
59.919
Inch - Metric:
Inch
370352A
Description
370352A OIL SEAL ; 2.750" SHAFT 3.792" OD 0.767" WD
Part # 370352A
BDI # 1338402
Features
Housing Bore - Millimeter:
95.987
Nominal Width - Millimeter:
19.482
Housing Bore - Inch:
3.779
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.767
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
80X100X10-R2LS32-S
Description
80X100X10-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 80X100X10-R2LS32-S
BDI # 21524089
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.15
Shaft Diameter - Millimeter:
80
Inch - Metric:
Metric
Other Features:
Small Bore
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199527