26359 / 2.625X4.37X0.438 CRWHA1 R
Description
CRSEAL 26359 / 2.625X4.37X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26359
BDI # 1243836
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184652
31237 / 3.125X4.249X0.438 CRWHA1 V
Description
CRSEAL 31237/ 3.125X4.249X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 31237
BDI # 1250026
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185181
95X110X10 CRW1 R
Description
CRSEAL 95X110X10 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 110MM HOUSING BORE
Part # 95X110X10 CRW1 R
BDI # 15069106
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
27601 / 2.75X4.249X0.438 CRWHA1 P
Description
CRSEAL 27601 / 2.75X4.249X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 27601
BDI # 1243885
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184781
28817 / 2.875X4.125X0.375 CRWH1 R
Description
CRSEAL 28817 / 2.875X4.125X0.375 CRWH1 R ; SGL LIP SEAL
Part # 28817
BDI # 1249356
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184915