12X18X3 HMS4 R
Description
CRSEAL 12X18X3 HMS4 R SINGLE LIP SEAL ; 0.472MM SHAFT DIA 18MM HOUSING BORE
Part # 12X18X3 HMS4 R
BDI # 1241130
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606244
10X18X6SC-BX
Description
10X18X6SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 75039641
BDI # 891289
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
6
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.394
Shaft Diameter - Millimeter:
10
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
637857
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608974
8X18X7 HMSA10 V
Description
CRSEAL 8X18X7 HMSA10 V DBL LIP SEAL
Part # 8X18X7 HMSA10 V
BDI # 1257133
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608976
8X18X7 HMSA10 RG
Description
CRSEAL 8X18X7 HMSA10 RG DBL LIP SEAL ; 0.315MM SHAFT DIA 18MM HOUSING BORE
Part # 8X18X7 HMSA10 RG
BDI # 1414955
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608975