8748 / 0.875X1.502X0.313 CRWA1 R
Description
CRSEAL 8748 / 0.875X1.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 8748
BDI # 1242271
Features
Housing Bore - Millimeter:
38.151
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187421