Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Global Part Number GPN:
607246
25X40X7 HMSA10 RG
Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X7 HMSA10 RG
BDI # 1256737
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606968
25X40X10 HMSA10 RG
Description
CRSEAL 25X40X10 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE
Part # 25X40X10 HMSA10 RG
BDI # 1256990
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
10
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606960
30X40X7 CRW1 R
Description
CRSEAL 30X40X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 40MM HOUSING BORE
Part # 30X40X7 CRW1 R
BDI # 1242477
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181154
8763 / 0.875X1.575X0.25 CRW1 R
Description
CRSEAL 8763 / 0.875X1.575X0.25 CRW1 R ; SGL LIP SEAL
Part # 8763
BDI # 1297754
Features
Housing Bore - Millimeter:
40.005
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187430