30X47X7 HMS5 RG
Description
CRSEAL 30X47X7 HMS5 RG SINGLE LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 HMS5 RG
BDI # 1256758
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607298
35X47X7 HMS5 V
Description
CRSEAL 35X47X7 HMS5 V SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 HMS5 V
BDI # 1256782
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607589
35X47X7 CRW1 R
Description
CRSEAL 35X47X7 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 47MM HOUSING BORE
Part # 35X47X7 CRW1 R
BDI # 1242723
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181957
30X47X7 CRW1 R
Description
CRSEAL 30X47X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 CRW1 R
BDI # 1242486
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181163
534948 / 0.625X1.85X0.276 CRWA1 V
Description
CRSEAL 534948 / 0.625X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534948
BDI # 1414571
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605030