28X48X7TC-BX
Description
28X48X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75011909
BDI # 882074
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Global Part Number GPN:
637163
35X48X8TC-BX
Description
35X48X8TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75021948
BDI # 882701
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Global Part Number GPN:
207059
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187549
35X48X8 CRW1 R
Description
CRSEAL 35X48X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 48MM HOUSING BORE
Part # 35X48X8 CRW1 R
BDI # 1242725
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181959
Features
Housing Bore - Millimeter:
48
Nominal Width - Millimeter:
8
Housing Bore - Inch:
1.89
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181164