35X55X10 HMSA10 RG
Description
CRSEAL 35X55X10 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 55MM HOUSING BORE
Part # 35X55X10 HMSA10 RG
BDI # 1414859
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607630
40X55X7 HMS4 R
Description
CRSEAL 40X55X7 HMS4 R SINGLE LIP SEAL ; NITRILE
Part # 40X55X7 HMS4 R
BDI # 21481721
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
45X55X4 HMSA7 R
Description
CRSEAL 45X55X4 HMSA7 R DBL LIP SEAL ; 1.772MM SHAFT DIA 55MM HOUSING BORE
Part # 45X55X4 HMSA7 R
BDI # 1252827
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608130
35X55X10 HMSA10 V
Description
CRSEAL 35X55X10 HMSA10 V DBL LIP SEAL ; 1.378MM SHAFT DIA 55MM HOUSING BORE
Part # 35X55X10 HMSA10 V
BDI # 1256794
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607631
40X55X8 CRW1 R
Description
CRSEAL 40X55X8 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 55MM HOUSING BORE
Part # 40X55X8 CRW1 R
BDI # 1242954
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182614