14968 / 1.5X2.26X0.406 CRW1 R
Description
CRSEAL 14968 / 1.5X2.26X0.406 CRW1 R ; SGL LIP SEAL
Part # 14968
BDI # 1242558
Features
Housing Bore - Millimeter:
57.404
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
2.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182331