Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635127
531031 / 1.625X2.437X0.315 CRW1 P
Description
CRSEAL 531031 / 1.625X2.437X0.315 CRW1 P ; SGL LIP SEAL
Part # 531031 / 1.625X2.437X0.315 CRW1 P
BDI # 1253824
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
24060-0829
Description
24060-0829 HI-PERFORMANCE SEAL ; 43MM ID X 62MM OD X 10MM W
Part # 24060-0829
BDI # 22827826
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
21767-0829
Description
21767-0829 HI-PERFORMANCE SEAL ; NON-RETURNABLE 43MM ID 62MM OD 10MM W
Part # 21767-0829
BDI # 22820921
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch
21702-0552
Description
21702-0552 HI-PERFORMANCE SEAL ; NON-RETURNABLE 35MM ID 62MM OD 13MM W
Part # 21702-0552
BDI # 22828542
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch